Zoro Homepage

Belt, Engine 23" x5" x1"

  • Mfr # A-7540280

  • Zoro # G201290115


product price: $10.89
/ea

Key Features

Length
53.17"
Thickness
0.391"
Width
0.7"
Color
Brown
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-7540280
Zoro #
G201290115
UPC #
67195854682
Country of Origin
India

Dimensions

Length
53.17"
Thickness
0.391"
Width
0.7"

Details

Color
Brown
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Belt Type
Wrapped

Description

Belt, Engine, Color: Brown, Length: 53.17", Material: Aramid Cord, Notes: 0.7" x 53.17" Wrapped Aramid Cord, Thickness: 0.391", Type: Wrapped, Width: 0.7"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.