Zoro Homepage

Belt, Engine 24.5" x5" x0.5"

  • Mfr # A-PL4513

  • Zoro # G201292027


product price: $18.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-PL4513
Zoro #
G201292027
UPC #
67195861328
Country of Origin
India

Description

Belt, Engine, Color: Gray, Length: 57.5", Material: Aramid Cord, Notes: 5/8" x 57.5" Wrapped Aramid Cord, Thickness: 0.42", Type: Wrapped, Width: 5/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.