Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Engine 9" x5" x2"

  • Mfr # A-7540350

  • Zoro # G001290391


product price: $22.89
/ea

Key Features

Color
Brown
Width
5/8"
Length
64.5"
Thickness
0.43"
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-7540350
Zoro #
G001290391
UPC #
67195854685
Country of Origin
India

Dimensions

Width
5/8"
Length
64.5"
Thickness
0.43"

Details

Color
Brown
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Belt Type
Wrapped

Description

Belt, Engine, Color: Brown, Length: 64.5", Material: Aramid Cord, Notes: 5/8" x 64.5" Wrapped Aramid Cord, Thickness: 0.43", Type: Wrapped, Width: 5/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.