Zoro Homepage

Belt, Engine PTO 16.5" x1.5" x5"

  • Mfr # A-7230

  • Zoro # G801289762


product price: $50.99
/ea

Key Features

Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Belt Type
REL 3-Band
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-7230
Zoro #
G801289762
UPC #
67195860052
Country of Origin
India

Details

Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Belt Type
REL 3-Band

Description

Belt, Engine PTO, Color: Black, Length: 38", Material: Aramid Cord, Notes: 1 1/4" x 38" REL(Raw Edge Laminate) 3-Band Aramid Cord, Thickness: 0.39", Type: REL 3-Band, Width: 1 1/4"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.