Zoro Homepage

Belt, Engine to Deck 28.5" x2" x0.75"

  • Mfr # A-2721477

  • Zoro # G001289777


product price: $20.49
/ea

Key Features

Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Belt Type
REL (Raw Edge Laminate)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-2721477
Zoro #
G001289777
UPC #
67195867840
Country of Origin
India

Details

Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Belt Type
REL (Raw Edge Laminate)

Description

Belt, Engine to Deck, Color: Black, Length: 56.7", Material: Aramid Cord, Notes: 0.653" x 56.7" REL (Raw Edge Laminate) Aramid Cord, Thickness: 0.39", Type: REL (Raw Edge Laminate), Width: 0.653"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.