Belt, EZ-Go Golf Cart 20.5" x2" x1.25"

  • Mfr # A-27077G02

  • Zoro # G401277695


product price:  $38.65
/ea

Key Features

Color
Black
Length
40.75"
Thickness
0.469"
Width
1.188"
Material
Aramid Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-27077G02
Zoro #
G401277695
UPC #
67195866931
Country of Origin
India

Dimensions

Length
40.75"
Thickness
0.469"
Width
1.188"

Details

Color
Black
Material
Aramid Cord
For Use With (Systems)
E-Z-Go - GOLF CART - Gas (4 cycle) 1991-94 ; E-Z-Go - GOLF CART - Gas (2 cycle) 1992-93

Description

Belt, EZ-Go Golf Cart, Color: Black, Length: 40.75", Material: Aramid Cord, Notes: 1.188" x 40.75" REC (Raw Edge Cogged) Aramid Cord, Thickness: 0.469", Type: REC (Raw Edge Cogged), Width: 1.188"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.