Belt, EZ-Go Golf Cart 21" x2" x1.25"

  • Mfr # A-72054G01

  • Zoro # G201276928


product price: $36.69
/ea

Key Features

Color
Black
Thickness
0.466"
Material
Aramid Cord
Length
41.75"
Width
1.18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-72054G01
Zoro #
G201276928
UPC #
67195866929
Country of Origin
India

Dimensions

Thickness
0.466"
Length
41.75"
Width
1.18"

Details

Color
Black
Material
Aramid Cord

Description

Belt, EZ-Go Golf Cart, Color: Black, Length: 41.75", Material: Aramid Cord, Notes: 1.18" x 41.75" REC (Raw Edge Cogged) Aramid Cord, Thickness: 0.466", Type: REC (Raw Edge Cogged), Width: 1.18"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.