Zoro Homepage

Belt, Fan 0" x0" x0"

  • Mfr # A-218509A1

  • Zoro # G201289997


product price: $13.39
/ea

Key Features

Material
Polyester Cord
Type
Automotive
Color
Black
Length
55.57"
Width
0.453"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-218509A1
Zoro #
G201289997
UPC #
67195860717
Country of Origin
India

Dimensions

Length
55.57"
Width
0.453"
Thickness
0.315"

Details

Material
Polyester Cord
Type
Automotive
Color
Black

Description

Belt, Fan, Color: Black, Length: 55.57", LP Length: 55", Material: Polyester Cord, Notes: 0.453" x 55.57" Automotive Polyester Cord Cogged, Set Quantity: 2, Thickness: 0.315", Type: Automotive, Width: 0.453"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.