Zoro Homepage

Belt, Fan 10" x5" x1"

  • Mfr # A-380060R1

  • Zoro # G601289771


product price: $29.79
/ea

Key Features

Material
Polyester Cord
Width
0.688
Type
REC (Raw Edge Cogged)
Length
66
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-380060R1
Zoro #
G601289771
UPC #
67195807514
Country of Origin
India

Dimensions

Width
0.688
Length
66
Thickness
0.43

Details

Material
Polyester Cord
Type
REC (Raw Edge Cogged)
Color
Black

Description

Belt, Fan, Color: Black, Length: 66, Material: Polyester Cord, Notes: 0.688 X 66 REC (Raw Edge Cogged) Polyester Cord, Thickness: 0.43, Type: REC (Raw Edge Cogged), Width: 0.688

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.