Zoro Homepage

Belt, Fan 13.5" x3.5" x0.5"

  • Mfr # A-48878D

  • Zoro # G901289952


product price: $11.69
/ea

Key Features

Color
Black
Length
31.75
Material
Polyester Cord
Thickness
0.327
Width
1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-48878D
Zoro #
G901289952
UPC #
67195807860
Country of Origin
India

Dimensions

Length
31.75
Thickness
0.327
Width
1/2

Details

Color
Black
Material
Polyester Cord

Description

Belt, Fan, Color: Black, Length: 31.75, Material: Polyester Cord, Notes: 1/2 X 31.75 REL(Raw Edge Laminate) Polyester Cord, Thickness: 0.327, Type: REL(RAW Edge Laminate), Width: 44198

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.