Zoro Homepage

Belt, Fan 14" x4" x0.7"

  • Mfr # A-251428R1

  • Zoro # G601290388


product price: $12.49
/ea

Key Features

Width
3/4
Length
31.25
Material
Polyester Cord
Color
Black
Thickness
0.43
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-251428R1
Zoro #
G601290388
UPC #
67195806454
Country of Origin
India

Dimensions

Width
3/4
Length
31.25
Thickness
0.43

Details

Material
Polyester Cord
Color
Black

Description

Belt, Fan, Color: Black, Length: 31.25, Material: Polyester Cord, Notes: 3/4 X 31.25 REL(Raw Edge Laminate) Polyester Cord, Thickness: 0.43, Type: REL(RAW Edge Laminate), Width: 44259

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.