Zoro Homepage

Belt, Fan 14.7" x4" x0.8"

  • Mfr # A-46869D

  • Zoro # G301289873


product price: $12.99
/ea

Key Features

Thickness
0.381
Length
34
Width
3/4
Material
Polyester Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-46869D
Zoro #
G301289873
UPC #
67195807847
Country of Origin
India

Dimensions

Thickness
0.381
Length
34
Width
3/4

Details

Material
Polyester Cord

Description

Belt, Fan, Length: 34, Material: Polyester Cord, Notes: 3/4 X 34 REL(Raw Edge Laminate) Polyester Cord, Thickness: 0.381, Type: REL(RAW Edge Laminate), Width: 44259

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.