Zoro Homepage

Belt, Fan 15" x0.7" x4"

  • Mfr # A-60712D

  • Zoro # G101290390


product price: $16.19
/ea

Key Features

Length
35.375
Thickness
0.472
Color
Black
Width
3/4
Material
Polyester Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-60712D
Zoro #
G101290390
UPC #
67195808309
Country of Origin
India

Dimensions

Length
35.375
Thickness
0.472
Width
3/4

Details

Color
Black
Material
Polyester Cord

Description

Belt, Fan, Color: Black, Length: 35.375, Material: Polyester Cord, Notes: 3/4 X 35.375 REC (Raw Edge Cogged) Polyester Cord, Thickness: 0.472, Type: REC (Raw Edge Cogged), Width: 44259

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.