Zoro Homepage

Belt, Fan 16" x4" x0.5"

  • Mfr # A-70233432

  • Zoro # G801289694


product price: $11.89
/ea

Key Features

Material
Polyester Cord
Width
0.453
Thickness
.551
Length
38.625
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-70233432
Zoro #
G801289694
UPC #
67195808505
Country of Origin
India

Dimensions

Width
0.453
Thickness
.551
Length
38.625

Details

Material
Polyester Cord
Color
Black

Description

Belt, Fan, Color: Black, Length: 38.625, Material: Polyester Cord, Notes: 0.438 X 38.625 Automotive Polyester Cord, Thickness: 0.551, Type: Automotive, Width: 0.453

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.