Zoro Homepage

Belt, Fan 16" x5" x0.6"

  • Mfr # A-48032DA

  • Zoro # G001289951


product price: $23.89
/ea

Key Features

Thickness
0.41"
Color
Black
Material
Polyester Cord
Width
3/4"
Length
38.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-48032DA
Zoro #
G001289951
UPC #
67195807854
Country of Origin
United States

Dimensions

Thickness
0.41"
Width
3/4"
Length
38.5"

Details

Color
Black
Material
Polyester Cord

Description

Belt, Fan, Color: Black, Length: 38.5", Material: Polyester Cord, Notes: 3/4" x 38.5" REL (Raw Edge Laminate) Polyester Cord, Thickness: 0.41", Type: REL (Raw Edge Laminate), Width: 3/4"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.