Zoro Homepage

Belt, Fan 16" x5" x1"

  • Mfr # A-MR372

  • Zoro # G601292399


product price: $21.09
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-MR372
Zoro #
G601292399
UPC #
67195802873
Country of Origin
India

Description

Belt, Fan, Color: Black, Length: 37.375, Material: Polyester Cord, Notes: .75 X 37.375 REC (Raw Edge Cogged) Polyester Cord, Thickness: 0.44, Type: REC (Raw Edge Cogged), Width: 0.676

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.