Zoro Homepage

Belt, Fan 17.5" x0.8" x4"

  • Mfr # A-181636M1

  • Zoro # G401290182


product price: $20.99
/ea

Key Features

Width
7/8
For Use With
Massey Ferguson - TRACTOR - TO30 ; Massey Ferguson - TRACTOR - TO20 ; Massey Ferguson - TRACTOR - TE20
Thickness
0.553
Material
Polyester Cord
Length
41.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-181636M1
Zoro #
G401290182
UPC #
67195840362
Country of Origin
India

Dimensions

Width
7/8
Thickness
0.553
Length
41.375

Details

For Use With
Massey Ferguson - TRACTOR - TO30 ; Massey Ferguson - TRACTOR - TO20 ; Massey Ferguson - TRACTOR - TE20
Material
Polyester Cord
Color
Black

Description

Belt, Fan, Color: Black, Length: 41.375, Material: Polyester Cord, Notes: 7/8 X 41.375 REC (Raw Edge Cogged) Polyester Cord, OC Length: 42.09", Thickness: 0.553, Type: REC (Raw Edge Cogged), Width: 44385

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.