Zoro Homepage

Belt, Fan 18" x0.5" x0.5"

  • Mfr # A-72097654

  • Zoro # G901289594


product price: $13.39
/ea

Key Features

Width
1/2
Length
40.5
Color
Black
Material
Polyester Cord
Thickness
0.32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-72097654
Zoro #
G901289594
UPC #
67195809102
Country of Origin
India

Dimensions

Width
1/2
Length
40.5
Thickness
0.32

Details

Color
Black
Material
Polyester Cord

Description

Belt, Fan, Color: Black, Length: 40.5, Material: Polyester Cord, Notes: 1/2 X 40.5 Wrap Polyester Cord, Thickness: 0.32, Type: Wrapped, Width: 44198

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.