Zoro Homepage

Belt, Fan 18" x4" x0.3"

  • Mfr # A-68386C1

  • Zoro # G201289799


product price: $12.59
/ea

Key Features

Length
43
Material
Polyester Cord
Width
3/8
Color
Black
Thickness
0.306
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-68386C1
Zoro #
G201289799
UPC #
67195808461
Country of Origin
India

Dimensions

Length
43
Width
3/8
Thickness
0.306

Details

Material
Polyester Cord
Color
Black

Description

Belt, Fan, Color: Black, Length: 43, Material: Polyester Cord, Notes: 3/8 X 43 REC (Raw Edge Cogged) Polyester Cord, Thickness: 0.306, Type: REC (Raw Edge Cogged), Width: 44263

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.