Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Fan 18" x6" x1"

  • Mfr # A-86520007

  • Zoro # G201290863


product price: $14.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-86520007
Zoro #
G201290863
UPC #
67195809574
Country of Origin
India

Description

Belt, Fan, Color: Black, Length: 41.7, Material: Polyester Cord, Notes: 5/8 X 41.7 REL(Raw Edge Laminate) Polyester Cord, Thickness: 0.396, Type: REL(RAW Edge Laminate), Width: 44324

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.