Zoro Homepage

Belt, Fan 19" x4" x1"

  • Mfr # A-509572M1

  • Zoro # G501289741


product price: $12.99
/ea

Key Features

Color
Black
Type
Wrapped
Width
1/2
Material
Polyester Cord
Length
42.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-509572M1
Zoro #
G501289741
UPC #
67195807950
Country of Origin
India

Dimensions

Width
1/2
Length
42.625
Thickness
0.39

Details

Color
Black
Type
Wrapped
Material
Polyester Cord

Description

Belt, Fan, Color: Black, Length: 42.625, Material: Polyester Cord, Notes: 1/2 X 42.625 Wrapped Polyester Cord, Thickness: 0.39, Type: Wrapped, Width: 44198

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.