Zoro Homepage

Belt, Fan 20" x4" x0.5"

  • Mfr # A-70209824

  • Zoro # G701289763


product price: $17.69
/ea

Key Features

Color
Black
Thickness
0.417
Material
Polyester Cord
Length
47.12
Width
0.64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-70209824
Zoro #
G701289763
UPC #
67195808486
Country of Origin
India

Dimensions

Thickness
0.417
Length
47.12
Width
0.64

Details

Color
Black
Material
Polyester Cord

Description

Belt, Fan, Color: Black, Length: 47.12, Material: Polyester Cord, Notes: 0.64 X 47.12 REC (Raw Edge Cogged) Polyester Cord, Thickness: 0.417, Type: REC (Raw Edge Cogged), Width: 0.64

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.