Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Fan 20" x4" x1"

  • Mfr # A-86520008

  • Zoro # G701290776


product price: $16.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-86520008
Zoro #
G701290776
UPC #
67195809572
Country of Origin
India

Description

Belt, Fan, Color: Black, Length: 45.39, Material: Polyester Cord, Notes: 0.61 X 45.39 REC (Raw Edge Cogged) Polyester Cord, Thickness: 0.389, Type: REC (Raw Edge Cogged), Width: 0.61

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.