Zoro Homepage

Belt, Fan 23" x4" x1"

  • Mfr # A-1447778M91

  • Zoro # G401290403


product price: $32.19
/ea

Key Features

Type
REC (Raw Edge Cogged)
Length
54.5
Width
1/2
Color
Black
Material
Polyester Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1447778M91
Zoro #
G401290403
UPC #
67195805195
Country of Origin
India

Dimensions

Length
54.5
Width
1/2
Thickness
0.4

Details

Type
REC (Raw Edge Cogged)
Color
Black
Material
Polyester Cord

Description

Belt, Fan, Color: Black, Length: 54.5, Material: Polyester Cord, Notes: 1/2 X 54.5 REC (Raw Edge Cogged) Polyester Cord, Set Quantity: 1, Thickness: 0.4, Type: REC (Raw Edge Cogged), Width: 44198

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.