Zoro Homepage

Belt, Fan 24" x3" x0.3"

  • Mfr # A-D8NN10C318AA

  • Zoro # G401292087


product price: $15.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-D8NN10C318AA
Zoro #
G401292087
UPC #
67195801697
Country of Origin
India

Description

Belt, Fan, Color: Black, Length: 57.25, Material: Polyester Cord, Notes: 1/2 X 57.25 REC (Raw Edge Cogged) Polyester Cord, Thickness: 0.36, Type: REC (Raw Edge Cogged), Width: 44198

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.