Zoro Homepage

Belt, Fan 24" x4" x1"

  • Mfr # A-1693745M1

  • Zoro # G601289856


product price: $16.19
/ea

Key Features

Material
Polyester Cord
Width
0.531
Color
Black
Length
58.77
Type
Automotive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1693745M1
Zoro #
G601289856
UPC #
67195805495
Country of Origin
India

Dimensions

Width
0.531
Length
58.77
Thickness
0.354

Details

Material
Polyester Cord
Color
Black
Type
Automotive

Description

Belt, Fan, Color: Black, Length: 58.77, Material: Polyester Cord, Notes: 1/2 X 59 REC (Raw Edge Cogged) Polyester Cord, Thickness: 0.354, Type: Automotive, Width: 0.531

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.