Zoro Homepage

Belt, Fan 9" x9" x3"

  • Mfr # A-R123432

  • Zoro # G101291335


product price: $36.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-R123432
Zoro #
G101291335
UPC #
67195871505
Country of Origin
India

Description

Belt, Fan, Color: Black, Length: 61.75", Material: Polyester Cord, Notes: 8 RIB X 61.75" B Section Special Polyester Cord, Thickness: 0.18", Type: B Section Special, Width: 8 RIB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.