Zoro Homepage

Belt, Fan 9.5" x3" x0.5"

  • Mfr # A-107671C1

  • Zoro # G301289576


product price: $11.89
/ea

Key Features

Thickness
0.324
Color
Black
Width
1/2
Length
22
Material
Aramid Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-107671C1
Zoro #
G301289576
UPC #
67195804943
Country of Origin
India

Dimensions

Thickness
0.324
Width
1/2
Length
22

Details

Color
Black
Material
Aramid Cord

Description

Belt, Fan, Color: Black, Length: 22, Material: Aramid Cord, Notes: 1/2 X 22 Wrapped Aramid Cord, Thickness: 0.324, Type: Wrapped, Width: 44198

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.