Zoro Homepage

Belt, Fan 9.8" x10.4" x2.4"

  • Mfr # A-87441267

  • Zoro # G401290151


product price: $60.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-87441267
Zoro #
G401290151
UPC #
67195866223
Country of Origin
United States

Description

Belt, Fan, Color: Black, Length: 85.75", Material: Aramid Cord, Notes: 8 rib X 85.75" K Micro Rib Aramid Cord, Thickness: 0.168", Type: K Micro Rib, Width: 8 rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.