Zoro Homepage

Belt, Fan (Set/2) 1" x1" x1"

  • Mfr # A-DKN8620C

  • Zoro # G301292095


product price: $21.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-DKN8620C
Zoro #
G301292095
UPC #
67195801556
Country of Origin
India

Description

Belt, Fan (Set/2), Color: Black, Length: 45.25, Material: Polyester Cord, Notes: 1/2 X 45.25 REC (Raw Edge Cogged) Polyester Cord, Set Quantity: 2, Type: REC (Raw Edge Cogged), Width: 44198

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.