Zoro Homepage

Belt, Fan (Set/2) 10" x10" x2"

  • Mfr # A-517951M91

  • Zoro # G401290205


product price: $24.29
/ea

Key Features

Length
58.625
Thickness
0.32
Color
Black
Material
Polyester Cord
Width
0.453
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-517951M91
Zoro #
G401290205
UPC #
67195808010
Country of Origin
India

Dimensions

Length
58.625
Thickness
0.32
Width
0.453

Details

Color
Black
Material
Polyester Cord

Description

Belt, Fan (Set/2), Color: Black, Length: 58.625, Material: Polyester Cord, Notes: 0.438 X 58.625 REC (Raw Edge Cogged) SET2 Polyester Cord, Set Quantity: 2, Thickness: 0.32, Type: REC (Raw Edge Cogged), Width: 0.453

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.