Zoro Homepage

Belt, Fan (Set/2) 10" x10" x3"

  • Mfr # A-3381364M91

  • Zoro # G401289957


product price: $33.49
/ea

Key Features

Width
0.531
Length
60.27
Material
Polyester Cord
Color
Black
Thickness
0.354
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-3381364M91
Zoro #
G401289957
UPC #
67195807237
Country of Origin
India

Dimensions

Width
0.531
Length
60.27
Thickness
0.354

Details

Material
Polyester Cord
Color
Black

Description

Belt, Fan (Set/2), Color: Black, Length: 60.27, Material: Polyester Cord, Notes: 0.531 X 60.25 Automotive Polyester Cord, Set Quantity: 2, Thickness: 0.354, Type: Automotive, Width: 0.531

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.