Zoro Homepage

Belt, Fan (Set/2) 11" x11" x3"

  • Mfr # A-AR86496

  • Zoro # G901290675


product price: $15.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-AR86496
Zoro #
G901290675
UPC #
67195800697
Country of Origin
India

Description

Belt, Fan (Set/2), Color: Black, Length: 67", Material: Polyester Cord, Notes: 1/2" x 67" Wrapped Polyester Cord, Set Quantity: 2, Thickness: .315", Type: Wrapped, Width: 1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.