Zoro Homepage

Belt, Fan (Set/2) 20" x4" x0.7"

  • Mfr # A-162071A

  • Zoro # G201290290


product price: $21.49
/ea

Key Features

Color
Black
Material
Polyester Cord
Thickness
0.32
Width
0.433
Length
46.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-162071A
Zoro #
G201290290
UPC #
67195805328
Country of Origin
India

Dimensions

Thickness
0.32
Width
0.433
Length
46.375

Details

Color
Black
Material
Polyester Cord

Description

Belt, Fan (Set/2), Color: Black, Length: 46.375, Material: Polyester Cord, Notes: 0.433 X 46.375 REC (Raw Edge Cogged) SET2 Polyester Cord, Set Quantity: 2, Thickness: 0.32, Type: REC (Raw Edge Cogged), Width: 0.433

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.