Zoro Homepage

Belt, Fan (set/2) 21" x5" x0.5"

  • Mfr # A-532779M92

  • Zoro # G901289662


product price: $32.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-532779M92
Zoro #
G901289662
UPC #
67195808142
Country of Origin
India

Description

Belt, Fan (set/2), Color: Black, Length: 52, Material: Polyester Cord, Notes: 0.364 X 52 Wrap Set2 Polyester Cord, Set Quantity: 2, Thickness: 0.31, Type: Wrapped, Width: 0.364

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.