Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Fan (Set/2) 24.5" x7" x0.5"

  • Mfr # A-303417921

  • Zoro # G201290078


product price: $22.79
/ea

Key Features

Length
57.57
Width
0.453
Thickness
0.315
Color
Black
Material
Polyester Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-303417921
Zoro #
G201290078
UPC #
67195806922
Country of Origin
India

Dimensions

Length
57.57
Width
0.453
Thickness
0.315

Details

Color
Black
Material
Polyester Cord

Description

Belt, Fan (Set/2), Color: Black, Length: 57.57, Material: Polyester Cord, Notes: 0.453 X 57.57 Automotive Polyester Cord, Set Quantity: 2, Thickness: 0.315, Type: Automotive, Width: 0.453

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.