Zoro Homepage

Belt, Fan (set/2) 27" x4" x0.7"

  • Mfr # A-70267630

  • Zoro # G201290122


product price: $38.89
/ea

Key Features

Length
62.75
Thickness
0.438
Color
Black
Material
Polyester Cord
Width
5/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-70267630
Zoro #
G201290122
UPC #
67195808584
Country of Origin
India

Dimensions

Length
62.75
Thickness
0.438
Width
5/8

Details

Color
Black
Material
Polyester Cord

Description

Belt, Fan (set/2), Color: Black, Length: 62.75, Material: Polyester Cord, Notes: 5/8 X 62.75 REC (Raw Edge Cogged) SET2 Polyester Cord, Set Quantity: 2, Thickness: 0.438, Type: REC (Raw Edge Cogged), Width: 44324

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.