Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Fan (Set/2) 28" x0.6" x0.6"

  • Mfr # A-RE29018

  • Zoro # G201291389


product price: $16.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-RE29018
Zoro #
G201291389
UPC #
67195803345
Country of Origin
India

Description

Belt, Fan (Set/2), Color: Black, Length: 66.3, Material: Polyester Cord, Notes: 1/2 X 66.3 Dbl Cog Polyester Cord, Set Quantity: 2, Thickness: 0.37, Type: Dbl Cog, Width: 44198

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.