Zoro Homepage

Belt, Fan (Set/2) 9.5" x2.5" x9.5"

  • Mfr # A-AR57266

  • Zoro # G601290470


product price: $13.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-AR57266
Zoro #
G601290470
UPC #
67195800587
Country of Origin
India

Description

Belt, Fan (Set/2), Color: Black, Length: 63.625, Material: Aramid Cord, Notes: 1/2 X 63.625 REL(Raw Edge Laminate) SET2 Aramid Cord, Set Quantity: 2, Thickness: 0.318, Type: REL(RAW Edge Laminate), Width: 44198

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.