Zoro Homepage

Belt, Fan, WP, AC 14" x1" x4"

  • Mfr # A-3129140R1

  • Zoro # G801289632


product price: $25.99
/ea

Key Features

Material
Polyester Cord
Width
1/2
Thickness
0.36
Color
Black
Length
60.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-3129140R1
Zoro #
G801289632
UPC #
67195807125
Country of Origin
India

Dimensions

Width
1/2
Thickness
0.36
Length
60.7

Details

Material
Polyester Cord
Color
Black

Description

Belt, Fan, WP, AC, Color: Black, Length: 60.7, Material: Polyester Cord, Notes: 1/2 X 60.7 REC (Raw Edge Cogged) Polyester Cord, Thickness: 0.36, Type: REC (Raw Edge Cogged), Width: 44198

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.