Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Forward 18" x4" x0.5"

  • Mfr # A-133035

  • Zoro # G901289815


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Blade Type
Wrapped
Width
1/2"
Length
41.5"
Material
Polyester Cord
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-133035
Zoro #
G901289815
UPC #
67195861401
Country of Origin
India

Dimensions

Width
1/2"
Length
41.5"
Thickness
0.32"

Details

Blade Type
Wrapped
Material
Polyester Cord
Color
Brown
For Use With (Systems)

Description

Belt, Forward, Color: Brown, Length: 41.5", Material: Polyester Cord, Notes: 1/2" x 41.5" Wrapped Polyester Cord, Thickness: 0.32", Type: Wrapped, Width: 1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.