Zoro Homepage

Belt, Front Tine Drive 14" x4" x1"

  • Mfr # A-72056

  • Zoro # G801289915


product price: $8.19
/ea

Key Features

Material
Polyester Cord
Thickness
0.33"
Color
Black
Length
32"
Width
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-72056
Zoro #
G801289915
UPC #
67195854637
Country of Origin
India

Dimensions

Thickness
0.33"
Length
32"
Width
1/2"

Details

Material
Polyester Cord
Color
Black

Description

Belt, Front Tine Drive, Color: Black, Length: 32", Material: Polyester Cord, Notes: 1/2" x 32" Wrapped Polyester Cord, Thickness: 0.33", Type: Wrapped, Width: 1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.