Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Generator 14.5" x4" x0.5"

  • Mfr # A-49341D

  • Zoro # G001290322


product price: $12.69
/ea

Key Features

Material
Polyester Cord
Length
34.25
Width
1/2
Color
Black
Thickness
0.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-49341D
Zoro #
G001290322
UPC #
67195807873
Country of Origin
India

Dimensions

Length
34.25
Width
1/2
Thickness
0.31

Details

Material
Polyester Cord
Color
Black

Description

Belt, Generator, Color: Black, Length: 34.25, Material: Polyester Cord, Notes: 1/2 X 34.25 Wrapped Polyester Cord, Thickness: 0.31, Type: Wrapped, Width: 44198

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.