Zoro Homepage

Belt, Generator Drive 11" x3.5" x0.5"

  • Mfr # A-49291D

  • Zoro # G501290389


product price: $10.99
/ea

Key Features

Length
26.125
Color
Black
Material
Polyester Cord
Width
1/2
Type
REL(RAW Edge Laminate)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-49291D
Zoro #
G501290389
UPC #
67195807865
Country of Origin
India

Dimensions

Length
26.125
Width
1/2
Thickness
0.31

Details

Color
Black
Material
Polyester Cord
Type
REL(RAW Edge Laminate)

Description

Belt, Generator Drive, Color: Black, Length: 26.125, Material: Polyester Cord, Notes: 1/2 X 26.125 REL(Raw Edge Laminate) Polyester Cord, Thickness: 0.31, Type: REL(RAW Edge Laminate), Width: 44198

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.