Zoro Homepage

Belt, Ground Drive 10" x4" x1"

  • Mfr # A-7248W

  • Zoro # G101289837


product price: $10.59
/ea

Key Features

Belt Type
K Micro Rib
Length
47.4"
Color
Black
Width
4 RIB
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-7248W
Zoro #
G101289837
UPC #
67195866650
Country of Origin
India

Dimensions

Length
47.4"
Width
4 RIB

Details

Belt Type
K Micro Rib
Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord

Description

Belt, Ground Drive, Color: Black, Length: 47.4", Material: Polyester Cord, Notes: 4 Rib x 47.4" K Micro Rib Polyester Cord, Thickness: 0.39", Type: K Micro Rib, Width: 4 RIB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.