Zoro Homepage

Belt, Hydro Drive 0" x0" x0"

  • Mfr # A-1062174

  • Zoro # G701289725


product price: $24.49
/ea

Key Features

Length
28.25
Width
1/2
Color
Black
Thickness
0.318
Belt Type
REC (Raw Edge Cogged)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1062174
Zoro #
G701289725
UPC #
67195871101
Country of Origin
United States

Dimensions

Length
28.25
Width
1/2
Thickness
0.318

Details

Color
Black
Belt Type
REC (Raw Edge Cogged)
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord

Description

Belt, Hydro Drive, Color: Black, Length: 28.25, Material: Polyester Cord, Notes: 1/2 X 28.25 REC (Raw Edge Cogged) Polyester Cord, Thickness: 0.318, Type: REC (Raw Edge Cogged), Width: 44198

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.