Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Lower Transmission Drive 23" x5" x1"

  • Mfr # A-7540358

  • Zoro # G201290276


product price: $30.09
/ea

Key Features

Belt Type
Wrapped
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-7540358
Zoro #
G201290276
UPC #
67195854691
Country of Origin
United States

Details

Belt Type
Wrapped
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord

Description

Belt, Lower Transmission Drive, Color: Brown, Length: 54.5", Material: Aramid Cord, Notes: 0.85" x 54.5" Wrapped Aramid Cord, Thickness: 0.374", Type: Wrapped, Width: 0.85"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.