Zoro Homepage

Belt, Main 13.7" x5" x1.5"

  • Mfr # A-483030

  • Zoro # G901290316


product price: $38.19
/ea

Key Features

Type
Wrapped
Thickness
0.4"
Material
Aramid Cord
Length
88.75"
Width
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-483030
Zoro #
G901290316
UPC #
67195854586
Country of Origin
India

Dimensions

Thickness
0.4"
Length
88.75"
Width
5/8"

Details

Type
Wrapped
Material
Aramid Cord
Color
Gray

Description

Belt, Main, Color: Gray, Length: 88.75", Material: Aramid Cord, Notes: 5/8" x 88.75" Wrapped Aramid Cord, Thickness: 0.4", Type: Wrapped, Width: 5/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.