Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Mower Deck 29.75" x4.5" x0.75"

  • Mfr # A-532196103

  • Zoro # G801289441


product price: $35.58
/ea

Key Features

Length
147.75"
Color
Black
Width
5/8"
Thickness
0.456"
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-532196103
Zoro #
G801289441
UPC #
67195864208
Country of Origin
India

Dimensions

Length
147.75"
Width
5/8"
Thickness
0.456"

Details

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
Wrapped

Description

Belt, Mower Deck, Color: Black, Length: 147.75", Material: Polyester Cord, Notes: 5/8" x 147.75" Wrapped Polyester Cord, Thickness: 0.456", Type: Wrapped, Width: 5/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.