Zoro Homepage

Belt, Mule Drive 0" x0" x0"

  • Mfr # A-539106339

  • Zoro # G101289875


product price: $95.19
/ea
Free Shipping & Returns

Key Features

Width
0.625"
Length
159.25"
Color
Black
Thickness
0.425"
Belt Type
Wrapped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-539106339
Zoro #
G101289875
UPC #
67195875116
Country of Origin
India

Dimensions

Width
0.625"
Length
159.25"
Thickness
0.425"

Details

Color
Black
Belt Type
Wrapped
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord

Description

Belt, Mule Drive, Color: Black, Length: 159.25", Material: Aramid Cord, Notes: 0.625" x 159.25" Wrapped Aramid Cord, Thickness: 0.425", Type: Wrapped, Width: 0.625"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.